This item is Discontinued.

Facom 12" Insulated Cable Cutter, Center Cut FA-414.45AVSE

12" Insulated Cable Cutter, Center Cut (Discontinued)

  • Mfr # FA-414.45AVSE
  • Zoro # G4624313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-414.45AVSE
Zoro #
G4624313
UPC #
662679983956
Country of Origin
France

Dimensions

Overall Length
12 in
For Maximum Wire Thickness
1 3/4 in

Details

Primary Application
Electrical Cable
Cutting Action
Center Cut
Material
Forged Steel (Blade)
Handle Type
Bi-Layer Insulated
Standards
VSE
Handle Design
2-Component Comfort Grip
Item
Insulated Cable Cutter
Features
2-Color Warning Handle; One Handed Operation
Cutting Capacity Communication Cable
1-3/4 in
Jaw Material
Steel
Includes Cushioned Grip
Yes
Weight
2.2 lb
Insulated
Yes
Handle Color
Orange; Yellow
Ratcheting Jaw
Yes
For Use With
Cables

Description

Insulated Cable Cutter, Cutting Action Center, Features Forged And Hardened Steel Blade, No Cable Core Distortion, One-Hand Operation, For Maximum Wire Thickness 1 3/4 in, Handle Color Orange; Yellow, Includes Cushioned Grip Yes, Insulated Yes, Jaw Material Steel, Overall Length 12 in, Ratcheting Jaw Yes, Standards VSE, Weight 2.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.