Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-RT.4AVSE
Zoro #
G4588001
UPC #
662679984991
Country of Origin
France
Dimensions
Drive Size
1/4 in
Overall Length
1 29/64 in
Tip Size
4 mm
Size
4mm
Socket Depth
Standard
Insert Length
7/16 in
Details
Socket Type
Hex Bit
Number of Points
6
SAE or Metric
Metric
Finish
Chrome
Material
Alloy Steel
Item
Socket Bit
Standards
Up To 1000V AC or 1500V DC
Bit Style
Hex
Category Type
Socket Bits
Drive Type
Square
Measurement Type
Metric
Impact Rated
No
Replaceable Insert
No
Voltage Rating
1,000 V AC, 1,500 V DC
Insulated
Yes
Tip Style
Hex
Description
Socket Bit, Insert Length 7/16 in, Replaceable Insert No, Metric, Tip Size 4 mm, Tip Style Hex, Overall Length 1 29/64 in, Drive Size 1/4 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.