This item is Discontinued.

Facom 14mm Drive, Metric Socket, 12 Points FM-66A.14X15

14mm Drive, Metric Socket, 12 Points (Discontinued)

  • Mfr # FM-66A.14X15
  • Zoro # G4820593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-66A.14X15
Zoro #
G4820593
UPC #
662679983116
Country of Origin
Italy

Dimensions

Drive Size
14mm
Overall Length
9 1/4 "
Socket Sizes
14 x 15mm
Output Drive Size
15mm
Overall Width
55/64 in, 29/32 in
Socket Size
14 mm, 15 mm

Details

Item
Double Flex Head Socket Wrench
Finish
Satin
SAE or Metric
Metric
Number of Points
12
Head Style
Flex Head
Material
Alloy Steel
Standards
DIN 899, ISO 1711-1, NF ISO 1711-1
Measurement Type
Metric
Handle Material
Alloy Steel
Insulated
No
Socket Shape
12-Point
Tether Style
Not Tether Capable
Number of Wrench Heads
2
Wrench Shape
L
Head Type
Flexible
Non-Sparking
No
Bolt Through Design
No

Description

Socket End Wrench, Socket Size 14 mm, 15 mm, Socket Shape 12-Point, Metric, Overall Length 9 1/4 in, Overall Width 55/64 in, 29/32 in, Number of Wrench Heads 2, Head Type Flexible, Wrench Shape L, Alloy Steel, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.