Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinged Pin Spanner Wrench, L 345mm

  • Mfr # FA-126A.120

  • Zoro # G4823253


product price: $66.65
/ea

Key Features

Finish
Satin
Wrench Material
Alloy Steel
Capacity
80 mm to 120 mm
Application
Nuts and Side Holes
Standards
Federal Specification GGG-W-665C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-126A.120
Zoro #
G4823253
UPC #
662679982300
Country of Origin
Taiwan, Province of China

Dimensions

Pin Dia.
6 mm
Overall Length
13 1/2 in
Hook Thickness
13/32 in
Pin Length
15/64 in
Pin Diameter
15/64 in

Details

Item
Hinged Pin Spanner Wrench
Finish
Satin
Wrench Material
Alloy Steel
Capacity
80 mm to 120 mm
Application
Nuts and Side Holes
Standards
Federal Specification GGG-W-665C
Adjustable
Manual
Adjustment Type
Quick Adjust
Tether Style
Tether Capable
Non-Magnetic
No
Handle Type
One Piece
Weight
1.54 lb
Insulated
No
Pin Shape
Round
Measurement Type
Metric
Side or Face Opening
Side
Nonsparking
No
Maximum Jaw Capacity
4 23/32 in
Material
Alloy Steel
Corrosion Resistant
Yes
Handle Color
Silver

Description

If you are looking for a tool that can help you to quickly and easily adjust nuts and bolts, the FACOM FA-126A.120 Hinged Pin Spanner Wrench is the one for you. This wrench has an adjustable jaw with a quick adjustment mechanism. It features a manual adjustable head which allows you to slide the jaws into position by hand without using any tools. The alloy steel material makes this wrench highly durable and corrosion resistant. With its satin finish, it is also aesthetically pleasing to look at. The FACOM Hinged Pin Spanner Wrench is perfect for all your fastening needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.