This item is Discontinued.

Facom Insulated Diagonal Cutters, 6-1/2 In. FA-391.16AVSE

Insulated Diagonal Cutters, 6-1/2 In. (Discontinued)

  • Mfr # FA-391.16AVSE
  • Zoro # G4618162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-391.16AVSE
Zoro #
G4618162
UPC #
662679983901
Country of Origin
France

Dimensions

Overall Length
6 1/2 in
Jaw Length
3/4 in
Jaw Width
3/8 in
Cutter Length
3/4 in
Overall Length Range
6 - 8 in

Details

Voltage Rating
1,000 V
Cut
Flush
Insulated / Uninsulated
Insulated
Nonsparking
No
Max. Jaw Opening
13/32 in
Plier Item
Diagonal Cutting Pliers
Jaw Bend
0 Degrees
Handle Type
Ergonomic
Insulated
Yes
Material
Steel
ESD Safe
No
Item
Diagonal Cutting Plier
Spring Return
No
Handle Color
Orange
Tether Capable
Tether Capable
Cutting Capacity/Material
13/32 in Wire
Wire Stripper
No
Nose Type
Oval
Features
Embedded Meshing Model; Cutting Diameter 3.5mm; Insulation with Safety Color Coding
Plier Product Group
Pliers
Tether Style
Tether Capable
Maximum Jaw Opening
3/8 in
Plier Type
Diagonal Cutting Pliers
Handle Style
Standard
Plier Material
Steel
Additional Tool Functions
Wire Cutter
Tether Ready
Yes
ESD-Safe
No
Cut Profile
Flush
Non-Sparking
No
Nose Shape
Oval
Jaw Opening Type
Manual
Blade Material
Steel
Head Offset Angle
0 Degrees
Head Type
Straight

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 6 1/2 in, Maximum Jaw Opening 3/8 in, Jaw Length 3/4 in, Jaw Width 3/8 in, Jaw Opening Type Manual, Voltage Rating 1,000 V, Tether Ready Yes, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.