This item is Discontinued.

Facom Insulated Plier Set, 3 pc. FW-MOD.VE

Insulated Plier Set, 3 pc. (Discontinued)

  • Mfr # FW-MOD.VE
  • Zoro # G4539981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-MOD.VE
Zoro #
G4539981
UPC #
662679985806
Country of Origin
France

Details

Number of Pieces
3
Material
Steel
Handle Type
Insulated
Plier Item
Plier Sets
Item
Insulated Plier Set
Max. Use Voltage
1000VAC
Tool Storage Included
No
Spring Return
No
Plier Product Group
Plier Sets
Handle Color
Red, Yellow
Pliers Included
Diagonal Cutters 6-1/2", Multi-Grip Pliers 10", Wire Strippers 6-1/2"
Includes
6-1/2" Diagonal Cutters, 10" Multi-Grip Pliers, 6-1/2" Wire Strippers
ESD Safe
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Insulated Plier Set, Pliers Included Diagonal Cutters 6-1/2 In., Multi-Grip Pliers 10 In., Wire Strippers 6-1/2 In., Handle Color Red, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.