Zoro Homepage
This item is Discontinued.
Facom Insulated Socket Extensin, 1/4"Dr, 4-1/2"L FT-R.210AVSE

Insulated Socket Extensin, 1/4"Dr, 4-1/2"L (Discontinued)

  • Mfr # FT-R.210AVSE
  • Zoro # G4614766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-R.210AVSE
Zoro #
G4614766
UPC #
662679984946
Country of Origin
France

Dimensions

Drive Size
1/4"
Overall Length
4 9/16 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in

Details

Finish
Insulated
Item
Insulated Socket Extension
Features
Resists Up To 1000V AC/1500V DC, Spring-Ball
Number of Pieces
1
For Use With
1/4 in Drive Insulated Sockets
Drive Type
Hand
Locking
No
Socket Extension Type
Standard
Non-Sparking
No
Output Drive Shape
Square
Insulated
No
Input Drive Shape
Square
Input Drive Gender
Female
Output Drive Gender
Male
Voltage Rating
1,000 V AC

Description

Socket Extension, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 4 9/16 in, Hand, Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.