This item is Discontinued.

Facom Open End Wrench, 3/16x1/4, 15 Deg, 3-1/8 L FF-22.3/16X1/4

Open End Wrench, 3/16x1/4, 15 Deg, 3-1/8 L (Discontinued)

  • Mfr # FF-22.3/16X1/4
  • Zoro # G1049106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-22.3/16X1/4
Zoro #
G1049106
UPC #
662679987329
Country of Origin
France

Dimensions

Overall Length
3-1/8"
Head Size
3/16" x 1/4"

Details

Finish
Satin
Standards
ISO 3318
Features
Corrosion Resistant

Description

Double Open End Wrench, Alloy Steel, Satin, Head Size 3/16 in x 1/4 in, Overall Length 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.