Shop All Open End Wrenches
Facom
Short Satin Angle Open-End Wrench - 13 mm
Mfr # FM-34.13
Zoro # G4820611
original price:
$17.19
9% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Short Shanks and Slim Heads, Standard Open End Configuration
- Finish Satin
- Head Angle 15 Degrees , 75 Degrees
- Overall Length 4 23/32 in
- Single End/Double End Double End
Product Information
- Brand Facom
- MFR # FM-34.13
- Zoro # G4820611
- UPC # 662679981570
- Country of Origin France
- Category Open End Wrenches
Dimensions
Overall Length | 4 23/32 in |
Size | 13mm |
Head Size | 13 mm |
Wrench Head Sizes | 13 mm |
Overall Width | 1 1/16 in |
Wrench Length Style | Standard |
Details
Description
The FACOM FM-34.13 Short Satin Angle Open-End Wrench is a reliable tool for getting into tight spaces. It has a satin finish, making it corrosion resistant and easy to clean. The wrench is 4 23/32 in. long and 1 1/16 in. wide, with an alloy steel head size of 13 mm. Made of one piece alloy steel, the wrench is corrosion resistant and easy to clean. The satin finish also makes it durable and smooth, allowing you to get better grip on the tool when working with fasteners. If you are looking for a compact wrench that will get into tight spaces, this one from Facom fits the bill perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54547)
- MAG-MATE Inspection Mirror, Fixed Shaft, 8 In. (302)
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9792C)
- DRILL AMERICA 7/8"-14 HSS Plug Tap and 13/16" HSS 1/2" Shank Drill Bit (POU7/8-14)
- FACOM Open End Wrench, Black, 32mm x 11-7/32 in (FM-45.32)
- FACOM Open End Wrench, Black, 70mm x 19-11/16 in (FM-45.70)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- FACOM Engineer Wrench 75 mm (FM-45.75)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- FACOM Short Satin Angle Open-End Wrench - 5.5 mm (FM-34.5.5)
- PROTO Ignition Open End Wrench, 7/32" Head Size (J3112)
- Facom Open End Wrenches