This item is Discontinued.

Facom Socket Wrench, Metric, 30 x 32mm, Flex Head FM-66A.30X32

Socket Wrench, Metric, 30 x 32mm, Flex Head (Discontinued)

  • Mfr # FM-66A.30X32
  • Zoro # G4822605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM-66A.30X32
Zoro #
G4822605
UPC #
662679983178
Country of Origin
Italy

Dimensions

Overall Length
13-1/8"
Socket Sizes
30 x 32mm

Details

SAE or Metric
Metric
Number of Points
12
Material
Steel
Finish
Satin
Head Style
Flex Head
Standards
ISO 1711-1
Item
Socket End Wrench

Description

Socket End Wrench, Overall Length 13 1/8 in, Steel, Satin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.