Black Steel Bar Restaurant Fence Kit, 36ft L, 36in H, Flexible Layout, Powdercoat
- Mfr # 805684
- Zoro # G623348227
original price:Â $5,475.99 , new price: $4,928.99 , 9 percent off
new price:Â
$
4,928.99
/ea
Key Features
Height
36 in
Material
Steel
Finish
Black Exterior Rated Powder Coat AAMS 2604/2605 Compliant
Gauge
16 ga (.06 in)
Hole Shape
Hexagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805684
- Zoro #
- G623348227
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Item
- Fence Kit
- Finish
- Black Exterior Rated Powder Coat AAMS 2604/2605 Compliant
- Gauge
- 16 ga (.06 in)
- Hole Shape
- Hexagon
- Includes
- 2-3ft Panels, 6-5ft Panels
- Color
- Black
- For Use With
- Restaurants, Outdoor Patios, Schools, Quick-Service, High-foot traffic areas
Dimensions
- Length
- 36 ft
- Height
- 36 in
Description
The SelectSpace Essential Series Black Steel Fence Kit is a cost-effective commercial fencing solution built for environments where reliability and ease of setup are the top priorities. Crafted from 16-gauge steel (.06 in) and finished with an exterior-rated black powdercoat that meets AAMS 2604/2605 compliance standards, this kit provides solid performance in outdoor commercial settings including restaurants, schools, quick-service operations, and high-foot-traffic areas. Standing 36 inches tall, the Essential Series creates a more prominent boundary that is especially effective for crowd management and defined outdoor seating areas. The 3ft and 5ft panel design keeps the layout system simple and consistent, making configuration and reconfiguration quick and intuitive. Each kit includes everything needed to cover the specified perimeter and can be arranged in any number of straight or angled configurations to fit your space. The Essential Series delivers dependable commercial fencing at an accessible price point.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.