Zoro Homepage

LED Flood Light 10w, 963lm, 5000K, Knuckle Mount, 100-277V AC, Black

  • Mfr # 803802

  • Zoro # G222706404


product price: $13.65
/ea

Key Features

Color
Black
Width
5.35 in
Material
Aluminum, Glass
Length
6.93 in
Depth
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803802
Zoro #
G222706404
UPC #
-
Country of Origin
China

Dimensions

Width
5.35 in
Length
6.93 in
Depth
1.1 in

Details

Color
Black
Material
Aluminum, Glass
Color Rendering Index
80
Average Bulb Life
50000hrs
Color Temperature
5000K
Mounting Type
Knuckle
Item
LED Flood Light
Lumens
963lm
Lumens Per Watt
93lm/w
Voltage
100-277V AC 50-60Hz
Standards
ETL

Description

Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.