LED Flood Light 20w, 1800lm, 5000K, Knuckle Mount, 100-277V AC, Bronze

  • Mfr # 803797

  • Zoro # G722706508


product price: $21.99
/ea

Key Features

Depth
1.38 in
Voltage
100-277V AC 50-60Hz
Mounting Type
Knuckle
Width
7.52 in
Lumens Per Watt
93lm/w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803797
Zoro #
G722706508
UPC #
-
Country of Origin
China

Dimensions

Depth
1.38 in
Width
7.52 in
Length
8.5 in

Details

Item
LED Flood Light
Voltage
100-277V AC 50-60Hz
Mounting Type
Knuckle
Lumens Per Watt
93lm/w
Color Temperature
5000K
Lumens
1800lm
Average Bulb Life
50000hrs
Color Rendering Index
80
Standards
ETL
Material
Aluminum, Glass
Color
Bronze

Description

Compact design Flood light, 93 lm/w high output lumen, High quality die-cast aluminum housing, corrosion-resistant, anti-cracking, Nano material reflector, high efficacy and nice-looking finish, Easy mounting, UL listed for wet location, IP65, Suitable for use in -40? to 50?, Lifetime >50000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.