Wire Shelving Unit, 18inD x 41inW x 72inH, 5 Shelves, Commercial Duty, 800 lbs Per Shelf, Black
- Mfr # 803978
- Zoro # G522838010
original price:Â $251.99 , new price: $226.99 , 9 percent off
new price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Load Capacity
800 lbs
Color
Black
Height
71.7 in
No. of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803978
- Zoro #
- G522838010
- UPC #
- -
- Country of Origin
- China
- Material
- Metal
- Load Capacity
- 800 lbs
- Color
- Black
- No. of Shelves
- 5
- Item
- Wire Shelf
- Finish
- Black Coated
Dimensions
- Height
- 71.7 in
- Depth
- 17.7 in
- Width
- 41.3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.