006096 Sulphite Acid-Free Art Paper, 18 x 24 In. - Pack - 60

  • Mfr # 6096
  • Zoro # G903934102
product price: 
$
60.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6096
Zoro #
G903934102
UPC #
29444575103
Country of Origin
United States

Description

Features
  • Can be used for paper sculpture, finger painting, crayon resist, silk screen, oil or water painting
  • Multi-purpose sheet that can be easily dispensed is ink coated on one side with 20 lively colors
  • Sulphite paper with 50 lbs. basis weight accepts most art media with ease and retention
  • Pack - 60
  • Color - Multiple
  • Material - Sulphite
  • Capacity - 50 lbs.
  • Size - 18 x 24 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews