Shop CHROMA ACRYLICS
Create Account
1592743 Premium Heavy-Bodied Acrylic Metallics Paint; 0.5 gal; Gold
- Mfr # 1592743
- Zoro # G504160245
product price:Â
$
93.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1592743
- Zoro #
- G504160245
- UPC #
- 885634302054
- Country of Origin
- United States
Description
Premium metallic acrylic colors possess superb coverage and dry rapidly to a water resistant, brilliant metallic finish. Useful for painting on paper, cardboard, canvas, metal or plastic. Can be used alone or mixed with other acrylic colors to create dramatic iridescent effects. Paint clean ups up with soap and water and is freeze thaw stable.
Features- Premium Heavy-Bodied Acrylic Metallics Paint, 0.5 gal, Gold
- Certifications: AP Non-Toxic
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Container Type: Jug
- Size: 1/2 Gallon
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.