Shop FADELESS
See all product information
Create Account
006817 Sulphite Acid-Free Art Paper Roll; Brite Blue
- Mfr # 6817
- Zoro # G503921779
product price:Â
$
47.65
/ea
Key Features
Width
18"
Color
Dark Brown
Material
Groundwood
Height
24"
Features
Heavyweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6817
- Zoro #
- G503921779
- UPC #
- 29444571778
- Country of Origin
- United States
- Item
- Construction Paper
- Color
- Dark Brown
- Material
- Groundwood
- Features
- Heavyweight
- Application
- Multipurpose
- Use With
- Multipurpose
Dimensions
- Width
- 18"
- Height
- 24"
Description
Features
- Art Paper Roll is white on one side and coated with fade resistant brite blue ink on the other side.
- Acid-Free paper roll measuring 24 in. x 60 ft. is Ideal for bulletin boards, displays, table skirting and paper sculptures.
- Sulphite paper roll with 50 lbs. basis weight does not crack when creased and accepts most art media with ease and retention.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.