Shop HILLMAN
See all product information
Create Account
100 ft. L Copper 24 Ga. Wire
- Mfr # 123111-N
- Zoro # G109204559
product price:
$
10.65
/pk of 10, $1.07/ea
Sold in multiples of 10 pks for
$106.50
Key Features
Length
100 ft
Wire Material
Copper
Wire Color
Copper
Wire Size
24 AWG
Conductor Design
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123111-N
- Zoro #
- G109204559
- UPC #
- 38902310743
- Country of Origin
- United States
- Item
- Wire
- Wire Material
- Copper
- Wire Color
- Copper
- Conductor Design
- Solid
Dimensions
- Length
- 100 ft
- Wire Size
- 24 AWG
Description
HillmanTM Copper Hobby Wire is great for crafts and DIY projects. Copper wire has a robust design and ensures a strong hold. Wire tip: a thinner wire means the gauge will increase in size. *
- • Great for crafts and DIY projects
- • Robust design and ensures a strong hold
- • 100 feet length
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.