
Cylindrical Bore Radial Ball Bearing, Double Sealed, 1-1/8 in Dia
Mfr # GW208PPB5
Zoro # G910442843
product price: $52.59
/eaKey Features
System of Measurement
Inch
Bore Diameter
1-1/8 in
Outside Diameter
80 mm
Outer Ring Width
1.438 in
Bearing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
GW208PPB5
Zoro #
G910442843
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
1-1/8 in
Outside Diameter
80 mm
Outer Ring Width
1.438 in
Details
Item
Radial Ball Bearing
System of Measurement
Inch
Bearing Material
Steel
Maximum Temperature
212 °F
Static Radial Load Capacity
3650 lb
Dynamic Radial Load Capacity
6000 lb
Type
Cylindrical Bore
Closure
Double Sealed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.