Cylindrical Bore Radial Ball Bearing, Double Sealed, 2.688 in Dia

  • Mfr # GW214PPB6

  • Zoro # G410442794


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Closure
Double Sealed
Bore Diameter
2.688 in
Outside Diameter
125 mm
Outer Ring Width
2.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
GW214PPB6
Zoro #
G410442794
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2.688 in
Outside Diameter
125 mm
Outer Ring Width
2.688 in

Details

Item
Radial Ball Bearing
System of Measurement
Inch
Closure
Double Sealed
Bearing Material
Steel
Dynamic Radial Load Capacity
14000 lb
Static Radial Load Capacity
8800 lb
Maximum Temperature
212 °F
Type
Cylindrical Bore

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.