Deep Groove Radial Ball Bearing, 6000 Industry Number, Open, 20 mm Dia

  • Mfr # 6004-C3

  • Zoro # G910428021


product price:  $23.55
/ea

Key Features

System of Measurement
Metric
Seal/Shield Type
None/Open
Type
Deep Groove
Outside Dia.
42 mm
Bearing Industry Number
6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6004-C3
Zoro #
G910428021
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
42 mm
Width
12 mm
Bore Diameter
20 mm
Outside Diameter
42 mm
Outer Ring Width
12 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Seal/Shield Type
None/Open
Type
Deep Groove
Bearing Industry Number
6000
ABEC Rating
1
Closure
Open
Number of Rows
1
Cage Material
Pressed Steel
Bearing Material
Steel
Lubrication
Light Oil Preservative
Temp. Range
-20 to 390°F
Seal Material
N/A Open
Seal Type
None/Open
Lubricant Material
Light Oil Preservative
Includes Retaining Ring
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.