Zoro Homepage

Double Row Angular Contact Ball Bearing, Conrad

  • Mfr # 5206 C3

  • Zoro # G110417597


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Outside Dia.
62 mm
Width
23.8 mm
Cage Material
Phenolic
Temp. Range
-20 to 248°F
Bearing Type
Open Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
5206 C3
Zoro #
G110417597
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
62 mm
Width
23.8 mm

Details

Cage Material
Phenolic
Temp. Range
-20 to 248°F
Bearing Type
Open Bearing
Lubrication
Light Oil Preservative
Bearing Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.