Radial Ball Bearing, 6000 Industry Number, Open, 17 mm Dia

  • Mfr # 6003 C3

  • Zoro # G110427671


product price:  $20.79
/ea
Sold in multiples of 2 for $41.58

Key Features

System of Measurement
Metric
Bearing Industry Number
6000
Closure
Open
Bore Diameter
17 mm
Outside Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6003 C3
Zoro #
G110427671
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
17 mm
Outside Diameter
35 mm
Outer Ring Width
10 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Bearing Industry Number
6000
Closure
Open
Number of Rows
1
Bearing Material
Steel
Maximum Temperature
248 °F
Static Radial Load Capacity
730 lb
Dynamic Radial Load Capacity
1350 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.