Zoro Homepage

Super Precision Angular Contact Ball Bearing, ABEC-7 9100 Series, Duplex - Light

  • Mfr # 3MM9111WIDUL

  • Zoro # G110417924


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
55 mm
Outside Dia.
90 mm
Width
36 mm
Type
Duplex
Dynamic Load Capacity
35900 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
3MM9111WIDUL
Zoro #
G110417924
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
55 mm
Outside Dia.
90 mm
Width
36 mm

Details

Type
Duplex
Dynamic Load Capacity
35900 N
Bearing Type
Ball Bearing
Bearing Material
Steel
Static Load Capacity
27200 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.