Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Ball Bear. Single Row <= 120 Mm

  • Mfr # 7311B TVP

  • Zoro # G109135020


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Cage Material
PLASTIC
Contact Angle (Degree)
40 degrees
Width
1.1417 in
Bore Dia.
2.1654 in
Lubrication
Standard Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7311B TVP
Zoro #
G109135020
UPC #
-
Country of Origin
United States

Dimensions

Width
1.1417 in
Bore Dia.
2.1654 in
Outside Dia.
4.7244 in

Details

Cage Material
PLASTIC
Contact Angle (Degree)
40 degrees
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.