This item is Discontinued.

Fag Bearings Angular Contact Ball Bearing, 11,240 lb. 3209-BD-2Z

Angular Contact Ball Bearing, 11,240 lb. (Discontinued)

  • Mfr # 3209-BD-2Z
  • Zoro # G8797372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3209-BD-2Z
Zoro #
G8797372
UPC #
04251368323980
Country of Origin
Slovakia

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
30.2 mm
Bore Diameter
45 mm
Overall Width
30.2 mm
Outside Diameter
85 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row
Dynamic Load Capacity (Lb.)
11,240 lb
Static Load Capacity (Lb.)
8,768 lb
Lubrication
Fuchs Renolit GA3
Static Load Capacity (N)
39,000 N
Seal Material
Steel Shield
ABEC Tolerance
3
Max. RPM
8,300 RPM
Temp. Range (F)
-68 Degrees to 248 Degrees F
Dynamic Load Capacity (N)
50,000 N
Lubricant Material
Renolit GA3
Closure
Double Row
Contact Angle
30 Degrees
Maximum Temperature
248 Degrees F
Maximum Speed
8,300 RPM
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 3209-BD-2Z
ABEC Rating
3
Cage Material & Brand
Steel : FAG BEARINGS
Minimum Temperature
-68 Degrees F

Description

Angular Contact Ball Bearing, Bore Diameter 45 mm, Cage Material Steel, Closure Double Row, Contact Angle 30 Degrees , Lubricant Material Renolit GA3, Maximum Speed 8,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 85 mm, Overall Width 30.2 mm, ABEC Rating 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.