This item is Discontinued.

Fag Bearings Angular Contact Ball Bearing, 16,861 lb. 3212-BD-2HRS

Angular Contact Ball Bearing, 16,861 lb. (Discontinued)

  • Mfr # 3212-BD-2HRS
  • Zoro # G8797135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3212-BD-2HRS
Zoro #
G8797135
UPC #
04054366900913
Country of Origin
Slovakia

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
36.5 mm
Bore Diameter
60 mm
Overall Width
36.5 mm
Outside Diameter
110 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30
Cage Material
Steel
Type
Double Row
Seal Material
Acrylonitrile-Butadiene Elastomer
Dynamic Load Capacity (Lb.)
16,861
Static Load Capacity (Lb.)
14,388
ABEC Tolerance
3
Max. RPM
6,300 RPM
Lubrication
Fuchs Renolit GA3
Dynamic Load Capacity (N)
75,000
Temp. Range (F)
-68 Degrees to 248 Degrees F
Static Load Capacity (N)
64,000
Lubricant Material
Renolit GA3
Maximum Speed
6,300 RPM
Maximum Temperature
248 Degrees F
ABEC Rating
3
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 3212-BD-2HRS
Contact Angle
30 Degrees
Closure
Double Row
Cage Material & Brand
Steel : FAG BEARINGS
Minimum Temperature
-68 Degrees F

Description

Angular Contact Ball Bearing, Bore Diameter 60 mm, Cage Material Steel, Closure Double Row, Contact Angle 30 Degrees , Lubricant Material Renolit GA3, Maximum Speed 6,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 110 mm, Overall Width 36.5 mm, ABEC Rating 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.