This item is Discontinued.

Fag Bearings Angular Contact Ball Bearing, 19,400 rpm 3203-BD-2HRS-TVH

Angular Contact Ball Bearing, 19,400 rpm (Discontinued)

  • Mfr # 3203-BD-2HRS-TVH
  • Zoro # G8797914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3203-BD-2HRS-TVH
Zoro #
G8797914
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
17 mm
Outside Dia.
42 mm
Width
19 mm
Bore Diameter
17 mm
Overall Width
19 mm
Outside Diameter
42 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Thermoplastic
Type
Double Row
Seal Material
Acrylonitrile Butadiene Elastomer
ABEC Tolerance
3
Max. RPM
19,400 RPM
Static Load Capacity (Lb.)
2,136 lb
Static Load Capacity (N)
9,500 N
Dynamic Load Capacity (N)
15,500 N
Temp. Range (F)
-68 Degrees to 248 Degrees F
Dynamic Load Capacity (Lb.)
3,485 lb
Lubrication
Fuchs Renolit GA3
Maximum Temperature
248 Degrees F
Contact Angle
30 Degrees
Minimum Temperature
-68 Degrees F
Cage Material & Brand
Thermoplastic : FAG BEARINGS
Maximum Speed
19,400 RPM
ABEC Rating
3
Closure
Double Row
Lubricant Material
Renolit GA3
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 3203-BD-2HRS-TVH

Description

Angular Contact Ball Bearing, Bore Diameter 17 mm, Cage Material PA66, Closure Double Row, Contact Angle 30 Degrees , Lubricant Material Renolit GA3, Maximum Speed 19,400 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 42 mm, Overall Width 19 mm, ABEC Rating 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.