This item is Discontinued.

Fag Bearings Angular Contact Ball Bearing, 3485 lb. 3203-BD-C3

Angular Contact Ball Bearing, 3485 lb. (Discontinued)

  • Mfr # 3203-BD-C3
  • Zoro # G8796663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3203-BD-C3
Zoro #
G8796663
UPC #
04012802672350
Country of Origin
Slovakia

Dimensions

Bore Dia.
17 mm
Outside Dia.
42 mm
Width
19 mm
Overall Width
19 mm
Bore Diameter
17 mm
Outside Diameter
42 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row
Dynamic Load Capacity (Lb.)
3,485 lb
Static Load Capacity (N)
9,500 N
Dynamic Load Capacity (N)
15,500 N
Max. RPM
19,400 RPM
Static Load Capacity (Lb.)
2,136 lb
Temp. Range (F)
-68 Degrees to 392 Degrees F
ABEC Tolerance
3
Closure
Double Row
Cage Material & Brand
Steel : FAG BEARINGS
Minimum Temperature
-68 Degrees F
Maximum Temperature
392 Degrees F
ABEC Rating
3
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 3203-BD-C3
Contact Angle
30 Degrees
Maximum Speed
19,400 RPM

Description

Angular Contact Ball Bearing, Bore Diameter 17 mm, Cage Material Steel, Closure Double Row, Contact Angle 30 Degrees , Maximum Speed 19,400 RPM, Maximum Temperature 392 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 42 mm, Overall Width 19 mm, ABEC Rating 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.