This item is Discontinued.

Fag Bearings Angular Contact Ball Bearing, 35mm 3207-BD-TVH-C3

Angular Contact Ball Bearing, 35mm (Discontinued)

  • Mfr # 3207-BD-TVH-C3
  • Zoro # G8797616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3207-BD-TVH-C3
Zoro #
G8797616
UPC #
04251368323928
Country of Origin
Slovakia

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
27 mm
Bore Diameter
35 mm
Overall Width
27 mm
Outside Diameter
72 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30
Cage Material
PA66
Type
Double Row
ABEC Tolerance
3
Dynamic Load Capacity (N)
41,000
Temp. Range (F)
-68 Degrees to 248 Degrees F
Static Load Capacity (Lb.)
6,744
Static Load Capacity (N)
30,000
Max. RPM
10,100 RPM
Dynamic Load Capacity (Lb.)
9,217
Maximum Temperature
248 Degrees F
ABEC Rating
3
Closure
Double Row
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 3207-BD-TVH-C3
Cage Material & Brand
Thermoplastic : FAG BEARINGS
Contact Angle
30 Degrees
Maximum Speed
10,100 RPM
Minimum Temperature
-68 Degrees F

Description

Angular Contact Ball Bearing, Bore Diameter 35 mm, Cage Material PA66, Closure Double Row, Contact Angle 30 Degrees , Maximum Speed 10,100 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 72 mm, Overall Width 27 mm, ABEC Rating 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.