This item is Discontinued.

Fag Bearings Angular Contact Ball Bearing, 5058 lb. 3303-BD-2Z-TVH

Angular Contact Ball Bearing, 5058 lb. (Discontinued)

  • Mfr # 3303-BD-2Z-TVH
  • Zoro # G8798395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3303-BD-2Z-TVH
Zoro #
G8798395
UPC #
-
Country of Origin
Slovakia

Dimensions

Bore Dia.
17 mm
Outside Dia.
47 mm
Width
22.5 mm
Overall Width
22.5 mm
Bore Diameter
17 mm
Outside Diameter
47 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Thermoplastic
Type
Double Row
Lubrication
Fuchs Renolit GA3
Max. RPM
16,600 RPM
ABEC Tolerance
3
Temp. Range (F)
-68 Degrees to 248 Degrees F
Static Load Capacity (N)
13,100 N
Static Load Capacity (Lb.)
2,945 lb
Dynamic Load Capacity (N)
22,500 N
Dynamic Load Capacity (Lb.)
5,058 lb
Seal Material
Steel Shield
Cage Material & Brand
Thermoplastic : FAG BEARINGS
Contact Angle
30 Degrees
Closure
Double Row
Maximum Speed
16,600 RPM
Minimum Temperature
-68 Degrees F
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 3303-BD-2Z-TVH
Maximum Temperature
248 Degrees F
Lubricant Material
Renolit GA3
ABEC Rating
3

Description

Angular Contact Ball Bearing, Bore Diameter 17 mm, Cage Material PA66, Closure Double Row, Contact Angle 30 Degrees , Lubricant Material Renolit GA3, Maximum Speed 16,600 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 47 mm, Overall Width 22.5 mm, ABEC Rating 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.