This item is Discontinued.

Fag Bearings Angular Contact Ball Bearing, 60mm 3212-BD-C3

Angular Contact Ball Bearing, 60mm (Discontinued)

  • Mfr # 3212-BD-C3
  • Zoro # G8796837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3212-BD-C3
Zoro #
G8796837
UPC #
04012802672008
Country of Origin
Slovakia

Dimensions

Bore Dia.
60 mm
Outside Dia.
110 mm
Width
36.5 mm
Overall Width
36.5 mm
Outside Diameter
110 mm
Bore Diameter
60 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Steel
Type
Double Row
Static Load Capacity (Lb.)
14,388 lb
Max. RPM
6,300 RPM
Static Load Capacity (N)
64,000 N
Temp. Range (F)
-68 Degrees to 392 Degrees F
ABEC Tolerance
3
Dynamic Load Capacity (N)
75,000 N
Dynamic Load Capacity (Lb.)
16,861 lb
Contact Angle
30 Degrees
ABEC Rating
3
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 3212-BD-C3
Cage Material & Brand
Steel : FAG BEARINGS
Maximum Speed
6,300 RPM
Maximum Temperature
392 Degrees F
Minimum Temperature
-68 Degrees F
Closure
Double Row

Description

Angular Contact Ball Bearing, Bore Diameter 60 mm, Cage Material Steel, Closure Double Row, Contact Angle 30 Degrees , Maximum Speed 6,300 RPM, Maximum Temperature 392 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 110 mm, Overall Width 36.5 mm, ABEC Rating 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.