This item is Discontinued.

Fag Bearings Angular Contact Ball Bearing, 8300 rpm 3209-BD-2Z-TVH-C3

Angular Contact Ball Bearing, 8300 rpm (Discontinued)

  • Mfr # 3209-BD-2Z-TVH-C3
  • Zoro # G8798316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3209-BD-2Z-TVH-C3
Zoro #
G8798316
UPC #
04012802477955
Country of Origin
Slovakia

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
30.2 mm
Bore Diameter
45 mm
Outside Diameter
85 mm
Overall Width
30.2 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30
Cage Material
PA66
Type
Double Row
Max. RPM
8,300 RPM
Dynamic Load Capacity (Lb.)
11,240
Dynamic Load Capacity (N)
50,000
Static Load Capacity (Lb.)
8,768
Temp. Range (F)
-68 Degrees to 248 Degrees F
Static Load Capacity (N)
39,000
Seal Material
Steel Shield
ABEC Tolerance
3
Lubrication
Fuchs Renolit GA3
ABEC Rating
3
Maximum Speed
8,300 RPM
Lubricant Material
Renolit GA3
Closure
Double Row
Cage Material & Brand
Thermoplastic : FAG BEARINGS
Maximum Temperature
248 Degrees F
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 3209-BD-2Z-TVH-C3
Contact Angle
30 Degrees
Minimum Temperature
-68 Degrees F

Description

Angular Contact Ball Bearing, Bore Diameter 45 mm, Cage Material PA66, Closure Double Row, Contact Angle 30 Degrees , Lubricant Material Renolit GA3, Maximum Speed 8,300 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 85 mm, Overall Width 30.2 mm, ABEC Rating 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.