This item is Discontinued.

Fag Bearings Angular Contact Ball Bearing, 8900 rpm 3208-BD-TVH-C3

Angular Contact Ball Bearing, 8900 rpm (Discontinued)

  • Mfr # 3208-BD-TVH-C3
  • Zoro # G9199626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3208-BD-TVH-C3
Zoro #
G9199626
UPC #
04251368323966
Country of Origin
Slovakia

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
30.2 mm
Overall Width
30.2 mm
Bore Diameter
40 mm
Outside Diameter
80 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
30 Degrees
Cage Material
Thermoplastic
Type
Double Row
Temp. Range (F)
-68 Degrees to 248 Degrees F
Max. RPM
8,900 RPM
Static Load Capacity (N)
38,000 N
Static Load Capacity (Lb.)
8,543 lb
ABEC Tolerance
3
Dynamic Load Capacity (N)
51,000 N
Dynamic Load Capacity (Lb.)
11,465 lb
Maximum Speed
8,900 RPM
Cage Material & Brand
Thermoplastic : FAG BEARINGS
Closure
Double Row
Maximum Temperature
248 Degrees F
Contact Angle
30 Degrees
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 3208-BD-TVH-C3
Minimum Temperature
-68 Degrees F
ABEC Rating
3

Description

Angular Contact Ball Bearing, Bore Diameter 40 mm, Cage Material PA66, Closure Double Row, Contact Angle 30 Degrees , Maximum Speed 8,900 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -68 Degrees F, Outside Diameter 80 mm, Overall Width 30.2 mm, ABEC Rating 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.