Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball BRG, Bore 80 mm

  • Mfr # 7316-B-MP-UA

  • Zoro # G0983236


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40
Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Cage Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7316-B-MP-UA
Zoro #
G0983236
UPC #
04012801207775
Country of Origin
United States

Dimensions

Bore Dia.
80 mm
Outside Dia.
170 mm
Width
39 mm
Bore Diameter
80 mm
Shaft Fillet Radius
2.1 mm
Overall Width
39 mm
Outside Diameter
170 mm
Housing Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
Solid Brass
Lubrication
Oil
Dynamic Load Capacity (N)
140,000
Static Load Capacity (N)
114,000
ABEC Tolerance
5
Temp. Range (F)
-22 a 302
Max. RPM
4,800 RPM
Contact Angle
40 Degrees
Minimum Temperature
-30 Degrees C
Closure
Open
Bearing Industry Number
7316
Maximum Speed
4,800 RPM
Load Direction
Radial, Thrust
Number of Rows
One
Static Radial Load Capacity
124,000 N
Dynamic Radial Load Capacity
155,000 N
ABEC Rating
5
Maximum Temperature
150 Degrees C
Matched Bearing Type
Not Available
Contact Bearing Type
Angular Contact
System of Measurement
Metric

Description

Angular Contact Ball Bearing, Bearing Industry Number 7316, Bore Diameter 80 mm, Cage Material Brass, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Available, Maximum Speed 4,800 RPM, Maximum Temperature 150 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 39 mm, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 155,000 N, Housing Fillet Radius 1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.