This item is Discontinued.

Fag Bearings Angular Contact BRG, 45 mm Bore 7209-B-TVP-UA

Angular Contact BRG, 45 mm Bore (Discontinued)

  • Mfr # 7209-B-TVP-UA
  • Zoro # G6434617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7209-B-TVP-UA
Zoro #
G6434617
UPC #
04012801166096
Country of Origin
United States

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Bore Diameter
45 mm
Outside Diameter
85 mm
Overall Width
19 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40
Cage Material
PA66
Seal Material
Unsealed
Lubrication
Oil
Dynamic Load Capacity (N)
37,500
Temp. Range (F)
Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
ABEC Tolerance
5
Max. RPM
8,500 RPM
Static Load Capacity (N)
27,000
Maximum Speed
8,500 RPM
ABEC Rating
5
Lubricant Material
Oil
Maximum Temperature
248 Degrees F
Brand & Part Number for Bearing Industry Number
FAG BEARINGS 7209-B-TVP-UA
Minimum Temperature
-22 Degrees F
Contact Angle
40 Degrees
Cage Material & Brand
Thermoplastic : FAG BEARINGS

Description

Angular Contact Ball Bearing, Bore Diameter 45 mm, Cage Material PA66, Contact Angle 40 Degrees , Lubricant Material Oil, Maximum Speed 8,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Outside Diameter 85 mm, Overall Width 19 mm, ABEC Rating 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.