This item is Discontinued.

Fag Bearings Angular Contact BRG, 95 mm Bore 7219-B-TVP-UA

Angular Contact BRG, 95 mm Bore (Discontinued)

  • Mfr # 7219-B-TVP-UA
  • Zoro # G6999754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7219-B-TVP-UA
Zoro #
G6999754
UPC #
04012801207041
Country of Origin
United States

Dimensions

Bore Dia.
95 mm
Outside Dia.
170 mm
Width
32 mm
Outside Diameter
170 mm
Bore Diameter
95 mm
Shaft Fillet Radius
2.1 mm
Overall Width
32 mm
Housing Fillet Radius
1 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Cage Material
Thermoplastic
Static Load Capacity (N)
106,000 N
Seal Material
Unsealed
Lubrication
Oil
Dynamic Load Capacity (N)
123,000 N
Temp. Range (F)
-22 to 248
ABEC Tolerance
5
Max. RPM
4,000 RPM
ABEC Rating
5
Matched Bearing Type
Not Available
Static Radial Load Capacity
106,000 N
Bearing Industry Number
7219
Contact Bearing Type
Angular Contact
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Number of Rows
One
Dynamic Radial Load Capacity
123,000 N
Contact Angle
40 Degrees
Minimum Temperature
-30 Degrees C
Closure
Open
Maximum Speed
4,000 RPM
Load Direction
Radial, Thrust

Description

Angular Contact Ball Bearing, Bearing Industry Number 7219, Bore Diameter 95 mm, Cage Material PA66, Closure Open, Contact Angle 40 Degrees , Contact Bearing Type Angular Contact, Matched Bearing Type Not Available, Maximum Speed 4,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Number of Rows One, Outside Diameter 170 mm, Overall Width 32 mm, System of Measurement Metric, ABEC Rating 5, Dynamic Radial Load Capacity 123,000 N, Housing Fillet Radius 1 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.