This item is Discontinued.

Fag Bearings Ball Bearing, Open, 180mm O.D, 41mm W 6317-J20AA-C3

Ball Bearing, Open, 180mm O.D, 41mm W (Discontinued)

  • Mfr # 6317-J20AA-C3
  • Zoro # G9613301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6317-J20AA-C3
Zoro #
G9613301
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
41 mm
Outside Diameter
180 mm
Bore Diameter
85 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
32 Degrees to 302 Degrees F
Bearing Material
Steel
Max. RPM
5,000 RPM
Static Load Capacity
97,000 lb
Dynamic Load Capacity
141,000 lb
Industry Number
3VX630
Ball Material
Alloy Steel
Maximum Axial Load
141,000 lbf
Ring Material
Alloy Steel
Includes Retaining Ring
No
Minimum Temperature
32 Degrees F
Number of Rows
One
Maximum Temperature
302 Degrees F
Maximum Speed
5000 RPM
Dynamic Radial Load Capacity
141,000 lbf

Description

Radial Ball Bearing, Bore Diameter 85 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, Cage Material Steel, Ball Material Alloy Steel, Dynamic Radial Load Capacity 141,000 lbf, Includes Retaining Ring No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.