This item is Discontinued.

Fag Bearings Cylindrical BRG, Bore 100 mm, O D 180 mm NU2220-E-TVP2

Cylindrical BRG, Bore 100 mm, O D 180 mm (Discontinued)

  • Mfr # NU2220-E-TVP2
  • Zoro # G7205317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU2220-E-TVP2
Zoro #
G7205317
UPC #
-
Country of Origin
Romania

Dimensions

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
46 mm
Outside Diameter
180 mm
Bore Diameter
100 mm
Overall Width
46 mm

Details

Roller Material
Steel
Cage Material
PA66
Static Load Capacity (Lb.)
445,000 lb
Lubrication
Oil
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
395,000 lb
Type
Cage Guided
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU2220-E-TVP2
Lubricant Material
Oil
Bearing Industry Number
NU2220-E-TVP2

Description

Cylindrical Roller Bearing, Bearing Industry Number NU2220-E-TVP2, Bore Diameter 100 mm, Cage Material PA66, Lubricant Material Oil, Outside Diameter 180 mm, Overall Width 46 mm, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.