This item is Discontinued.

Fag Bearings Cylindrical BRG, Bore 100 mm, O D 215 mm NU2320-E-TVP2

Cylindrical BRG, Bore 100 mm, O D 215 mm (Discontinued)

  • Mfr # NU2320-E-TVP2
  • Zoro # G6508047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU2320-E-TVP2
Zoro #
G6508047
UPC #
04012801398435
Country of Origin
United States

Dimensions

Bore Dia.
100 mm
Outside Dia.
215 mm
Width
73 mm
Outside Diameter
215 mm
Bore Diameter
100 mm
Overall Width
73 mm

Details

Roller Material
Steel
Cage Material
PA66
Static Load Capacity (Lb.)
720,000 lb
Dynamic Load Capacity (Lb.)
680,000 lb
Type
Cage Guided
Lubrication
Oil
Item
Cylindrical Roller Bearing
Temp. Range (F)
-22 Degrees to 302 Degrees F
Lubricant Material
Oil
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU2320-E-TVP2
Bearing Industry Number
NU2320-E-TVP2

Description

Cylindrical Roller Bearing, Bearing Industry Number NU2320-E-TVP2, Bore Diameter 100 mm, Cage Material PA66, Lubricant Material Oil, Outside Diameter 215 mm, Overall Width 73 mm, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.