This item is Discontinued.

Fag Bearings Cylindrical BRG, Bore 140 mm, Brass NU2328-E-M1-C3

Cylindrical BRG, Bore 140 mm, Brass (Discontinued)

  • Mfr # NU2328-E-M1-C3
  • Zoro # G6445022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU2328-E-M1-C3
Zoro #
G6445022
UPC #
04012801234672
Country of Origin
Germany

Dimensions

Bore Dia.
140 mm
Outside Dia.
300 mm
Width
102 mm
Overall Width
102 mm
Outside Diameter
300 mm
Bore Diameter
140 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
1,390,000 lb
Type
Cage Guided
Lubrication
Oil
Dynamic Load Capacity (Lb.)
1,210,000 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Lubricant Material
Oil
Bearing Industry Number
NU2328-E-M1-C3
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU2328-E-M1-C3

Description

Cylindrical Roller Bearing, Bearing Industry Number NU2328-E-M1-C3, Bore Diameter 140 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 300 mm, Overall Width 102 mm, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.