This item is Discontinued.

Fag Bearings Cylindrical BRG, Bore 25 mm, Brass NU2305-E-M1-C3

Cylindrical BRG, Bore 25 mm, Brass (Discontinued)

  • Mfr # NU2305-E-M1-C3
  • Zoro # G7041903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU2305-E-M1-C3
Zoro #
G7041903
UPC #
04012801590723
Country of Origin
India

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
24 mm
Bore Diameter
25 mm
Overall Width
24 mm
Outside Diameter
62 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
55,000 lb
Type
Cage Guided
Dynamic Load Capacity (Lb.)
66,000 lb
Item
Cylindrical Roller Bearing
Temp. Range (F)
-22 Degrees to 302 Degrees F
Lubrication
Oil
Bearing Industry Number
NU2305-E-M1-C3
Lubricant Material
Oil
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU2305-E-M1-C3

Description

Cylindrical Roller Bearing, Bearing Industry Number NU2305-E-M1-C3, Bore Diameter 25 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 62 mm, Overall Width 24 mm, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.