This item is Discontinued.

Fag Bearings Cylindrical BRG, Bore 35 mm, Brass NU307-E-M1-C3

Cylindrical BRG, Bore 35 mm, Brass (Discontinued)

  • Mfr # NU307-E-M1-C3
  • Zoro # G6462127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU307-E-M1-C3
Zoro #
G6462127
UPC #
-
Country of Origin
India

Dimensions

Bore Dia.
35 mm
Outside Dia.
80 mm
Width
21 mm
Bore Diameter
35 mm
Overall Width
21 mm
Outside Diameter
80 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
63,000 lb
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
76,000 lb
Lubrication
Oil
Temp. Range (F)
-22 Degrees to 302 Degrees F
Type
Cage Guided
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU307-E-M1-C3
Bearing Industry Number
NU307-E-M1-C3
Lubricant Material
Oil

Description

Cylindrical Roller Bearing, Bearing Industry Number NU307-E-M1-C3, Bore Diameter 35 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 80 mm, Overall Width 21 mm, Roller Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.