This item is Discontinued.

Fag Bearings Cylindrical BRG, Bore 50 mm, O D 90 mm NU2210-E-TVP2

Cylindrical BRG, Bore 50 mm, O D 90 mm (Discontinued)

  • Mfr # NU2210-E-TVP2
  • Zoro # G7239145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU2210-E-TVP2
Zoro #
G7239145
UPC #
04012801179553
Country of Origin
India

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
23 mm
Bore Diameter
50 mm
Outside Diameter
90 mm
Overall Width
23 mm

Details

Roller Material
Steel
Cage Material
PA66
Static Load Capacity (Lb.)
88,000 lb
Item
Cylindrical Roller Bearing
Lubrication
Oil
Dynamic Load Capacity (Lb.)
92,000 lb
Type
Cage Guided
Temp. Range (F)
-22 Degrees to 302 Degrees F
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU2210-E-TVP2
Lubricant Material
Oil
Bearing Industry Number
NU2210-E-TVP2

Description

Cylindrical Roller Bearing, Bearing Industry Number NU2210-E-TVP2, Bore Diameter 50 mm, Cage Material PA66, Lubricant Material Oil, Outside Diameter 90 mm, Overall Width 23 mm, Roller Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.