This item is Discontinued.

Fag Bearings Cylindrical BRG, Bore 70 mm, Brass NU2214-E-M1-C3

Cylindrical BRG, Bore 70 mm, Brass (Discontinued)

  • Mfr # NU2214-E-M1-C3
  • Zoro # G6682952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU2214-E-M1-C3
Zoro #
G6682952
UPC #
04012801233637
Country of Origin
Romania

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
31 mm
Overall Width
31 mm
Outside Diameter
125 mm
Bore Diameter
70 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
194,000 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
184,000 lb
Type
Cage Guided
Lubrication
Oil
Lubricant Material
Oil
Bearing Industry Number
NU2214-E-M1-C3
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU2214-E-M1-C3

Description

Cylindrical Roller Bearing, Bearing Industry Number NU2214-E-M1-C3, Bore Diameter 70 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 125 mm, Overall Width 31 mm, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.