This item is Discontinued.

Fag Bearings Cylindrical BRG, Cage Guided, Bore 120 mm NU2224-E-M1-C3

Cylindrical BRG, Cage Guided, Bore 120 mm (Discontinued)

  • Mfr # NU2224-E-M1-C3
  • Zoro # G3004924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU2224-E-M1-C3
Zoro #
G3004924
UPC #
04012801396769
Country of Origin
Germany

Dimensions

Bore Dia.
120 mm
Outside Dia.
215 mm
Width
58 mm
Overall Width
58 mm
Outside Diameter
215 mm
Bore Diameter
120 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
135,713 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Lubrication
Oil
Dynamic Load Capacity (Lb.)
117,914 lb
Type
Cage Guided
Lubricant Material
Oil
Bearing Industry Number
NU2224-E-M1-C3
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU2224-E-M1-C3

Description

Cylindrical Roller Bearing, Bearing Industry Number NU2224-E-M1-C3, Bore Diameter 120 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 215 mm, Overall Width 58 mm, Roller Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.