This item is Discontinued.

Fag Bearings Cylindrical Roller Bearing, Bore 120 mm NU224-E-M1-C3

Cylindrical Roller Bearing, Bore 120 mm (Discontinued)

  • Mfr # NU224-E-M1-C3
  • Zoro # G1432523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU224-E-M1-C3
Zoro #
G1432523
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
120 mm
Outside Dia.
215 mm
Width
40 mm
Bore Diameter
120 mm
Outside Diameter
215 mm
Overall Width
40 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
92,329 lb
Item
Cylindrical Roller Bearing
Dynamic Load Capacity (Lb.)
86,767 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Lubrication
Oil
Type
Cage Guided
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU224-E-M1-C3
Bearing Industry Number
NU224-E-M1-C3
Lubricant Material
Oil

Description

Cylindrical Roller Bearing, Bearing Industry Number NU224-E-M1-C3, Bore Diameter 120 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 215 mm, Overall Width 40 mm, Roller Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.