This item is Discontinued.

Fag Bearings Cylindrical Roller Bearing, Bore 90 mm NU318-E-M1-C3

Cylindrical Roller Bearing, Bore 90 mm (Discontinued)

  • Mfr # NU318-E-M1-C3
  • Zoro # G1225865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU318-E-M1-C3
Zoro #
G1225865
UPC #
04012801235365
Country of Origin
United States

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
43 mm
Outside Diameter
190 mm
Bore Diameter
90 mm
Overall Width
43 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
77,868 lb
Lubrication
Oil
Temp. Range (F)
-22 Degrees to 302 Degrees F
Dynamic Load Capacity (Lb.)
82,318 lb
Item
Cylindrical Roller Bearing
Type
Cage Guided
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU318-E-M1-C3
Lubricant Material
Oil
Bearing Industry Number
NU318-E-M1-C3

Description

Cylindrical Roller Bearing, Bearing Industry Number NU318-E-M1-C3, Bore Diameter 90 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 190 mm, Overall Width 43 mm, Roller Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.