This item is Discontinued.

Fag Bearings Cylindrical Roller BRG, Bore 65 mm NU213-E-TVP2

Cylindrical Roller BRG, Bore 65 mm (Discontinued)

  • Mfr # NU213-E-TVP2
  • Zoro # G6813633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU213-E-TVP2
Zoro #
G6813633
UPC #
04012801179386
Country of Origin
Romania

Dimensions

Bore Dia.
65 mm
Outside Dia.
120 mm
Width
23 mm
Overall Width
23 mm
Outside Diameter
120 mm
Bore Diameter
65 mm

Details

Roller Material
Steel
Cage Material
PA66
Static Load Capacity (Lb.)
119,000 lb
Temp. Range (F)
-22 Degrees to 302 Degrees F
Item
Cylindrical Roller Bearing
Lubrication
Oil
Dynamic Load Capacity (Lb.)
127,000 lb
Type
Cage Guided
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU213-E-TVP2
Bearing Industry Number
NU213-E-TVP2
Lubricant Material
Oil

Description

Cylindrical Roller Bearing, Bearing Industry Number NU213-E-TVP2, Bore Diameter 65 mm, Cage Material PA66, Lubricant Material Oil, Outside Diameter 120 mm, Overall Width 23 mm, Roller Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.