This item is Discontinued.

Fag Bearings Cylindrical Roller BRG, Bore 90 mm, Brass NU218-E-M1-C3

Cylindrical Roller BRG, Bore 90 mm, Brass (Discontinued)

  • Mfr # NU218-E-M1-C3
  • Zoro # G7200182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NU218-E-M1-C3
Zoro #
G7200182
UPC #
04012801394932
Country of Origin
Romania

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
30 mm
Overall Width
30 mm
Outside Diameter
160 mm
Bore Diameter
90 mm

Details

Roller Material
Steel
Cage Material
Solid Brass
Static Load Capacity (Lb.)
217,000 lb
Dynamic Load Capacity (Lb.)
215,000 lb
Item
Cylindrical Roller Bearing
Lubrication
Oil
Type
Cage Guided
Temp. Range (F)
-22 Degrees to 302 Degrees F
Bearing Industry Number
NU218-E-M1-C3
Lubricant Material
Oil
Brand & Part Number for Bearing Industry Number
FAG BEARINGS NU218-E-M1-C3

Description

Cylindrical Roller Bearing, Bearing Industry Number NU218-E-M1-C3, Bore Diameter 90 mm, Cage Material Solid Brass, Lubricant Material Oil, Outside Diameter 160 mm, Overall Width 30 mm, Roller Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.